Beli bessey clamps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BESSEY Uni Clamp (Klem F)
    Mulai

    Rp999.900

    BESSEY Uni Clamp (Klem F)
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • A: 20
    • Throat: 80mm
    • Frame Dimension B: 5mm
  2. KDS Metal Parallel Clamp
    Mulai

    Rp1.099.900

    KDS Metal Parallel Clamp
    Deskripsi:
    -Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
  3. TRUSCO Clamp (Klem F)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  4. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  5. KDS Pipe Clamp (Klem Pipa)
    Mulai

    Rp1.099.900

    KDS Pipe Clamp (Klem Pipa)
    Deskripsi:
    -Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.
    atribut:
    • Throat: 60mm
    • Dimensions: 215x72x125mm
    • Tightening Force: 1000kg
  6. BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)
    Mulai

    Rp519.900

    BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)
    Deskripsi:
    Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.
    atribut:
    • UNSPSC: 27112103
    • Bar Material: Steel
  7. INGCO F Clamp (Klem F)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

  8. BESSEY General Clamp, Gz Type (Klem F)
    62%
    Mulai

    Rp429.900

    BESSEY General Clamp, Gz Type (Klem F)
    atribut:
    • Material: Carbon tool steel
  9. TRUSCO L type Clamp (Klem L)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  10. BESSEY Bar Clamp (Klem F)
    Mulai

    Rp699.900

    BESSEY Bar Clamp (Klem F)
    Deskripsi:
    Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
  11. DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)
    Mulai

    Rp419.900

    DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)
    Deskripsi:
    Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.
    atribut:
    • UNSPSC: 27112103
  12. TRUSCO F type Clamp (standard type) (Klem F)
    Mulai

    Rp1.099.900

    TRUSCO F type Clamp (standard type) (Klem F)
    atribut:
    • Overall Length (mm): 394
    • Weight (kg): 1.85
    • Dimensions a (mm): 25.0
    • Maximum Openings (mm): 300
    • Gap Space Depth (mm): 140
    • Dimensions b (mm): 12.0
    • Clamping Force (kg): 650
  13. BESSEY L type Clamp (Klem L)
    Mulai

    Rp7.499.900

    BESSEY L type Clamp (Klem L)
    Deskripsi:
    -With a flexible-angle cap which can be replaceable.-Specially heat treated speed clamp fully made of steel for iron work heavy weight objects.-As the wear-proof spindle with a flexible-angle cap is hexagon-processed, it can be tightened using an impact w
    atribut:
    • A: 40
    • Throat: 175mm
  14. monotaro Double-Mouth Ratchet Wrench (Nail Type) (Kunci Ring Ratchet)
    Mulai

    Rp219.900

    monotaro Double-Mouth Ratchet Wrench (Nail Type) (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Kotrek
    atribut:
    • Material: (Main body) Carbon steel, (Socket) Chrome alloy steel
    • Shino Adjustment Function With/Without: There
  15. Kakuri Brass Clamp (Penjepit Kuningan)
    Mulai

    Rp229.900

Daftar Harga bessey clamps Terbaru October 2026
BESSEY Uni Clamp (Klem F)Rp999.900
KDS Metal Parallel ClampRp1.099.900
MAXPOWER G-Clamp Industrial Grade (Klem G)Rp159.900
TRUSCO Clamp (Klem F)Rp49.900
monotaro F Clamps (Klem F)Rp259.900
KDS Pipe Clamp (Klem Pipa)Rp1.099.900
BESSEY Trigger Clamp & Spreader (Klem Jepit Kayu)Rp519.900
INGCO F Clamp (Klem F)Rp62.900
BESSEY General Clamp, Gz Type (Klem F)Rp429.900
TRUSCO L type Clamp (Klem L)Rp36.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)